The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Tension anchor V plus
Single-piece, high-load-bearing tension anchor system for base anchoring in wood, steel or concrete substrates
Register now and access more than 125,000 products
Variants
- Extremely high load-carrying capacities
- Large base plate for optimised force initiation into the floor
- Indirect mounting (max. 26 mm) via an intermediate layer (e.g. OSB)
- Extra-long back panel for optimum placing of the number of screws/nails required, while complying with the requisite edging on the wooden stand
- Sheet metal hot-dip galvanised on both sides (DD11+ Z 275) in line with EN 10025-2:2004 3.0 or 4.0 mm in thickness
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
CE labelling as per European Technical Approval ETA-14/0274
- The respective permissible edge distances and spacings of the fasteners must be observed
CE labelling as per European Technical Approval ETA-14/0274
Base anchoring of supports, roof beams, timber frame constructions or solid wood elements.
Suitable fasteners:
- Ring-shank/grooved nails in accordance with EN 14592: 4.0 x 40 to 100 mm
- ASSY 4.0 joist hanger screw in accordance with ETA-11/0190 or EN 14592
- Bolts in accordance with manufacturers' specifications
- Recommended anchors for fastening in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300
- The respective permissible edge distances and spacings of the fasteners must be observed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!