For detailed information, other images and documents, please select individual articles from the following table.
Exhaust gas temperature sensor socket set
For damage-free removal and installation of exhaust gas temperature sensors on Renault/Dacia 1.5 and 1.6 dCi engines
Register now and access more than 125,000 products
Variants
Anti-slip power transmission
- Thanks to the hexagon profile, anti-slip power transmission is guaranteed even when the tool is firmly seated
Flexible drive
- Double drive, either laterally with open-end wrench SW19 or from the rear with a 1/2 inch ratchet
Damage-free working
- Thanks to the slotted design of both special nuts, the cable can be guided out from the side and is therefore not damaged
- Renault Capture, Clio IV, SCÉNIC III, KADJAR, Kangoo, MEGANE III+IV, Trafic III
- Dacia Dokker, Duster + Duster II, Lodgy + Lodgy II, Logan MCV II, Sandero II
- K9K/R9M engine codes (1.5dCi + 1.6dCi)
- e.g. Renault sensor OEM 22 65 891 53R/22 65 823 54R
- and Nissan, Fiat, Mitsubishi, Ssangyong, MB (e.g. Vito + Citan)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!