For detailed information, other images and documents, please select individual articles from the following table.
Telescopic pole With pole saw
Continuously adjustable telescopic pole made of aluminium with compatible pole saw for professional tree care up to a working height of 5 m
Register now and access more than 125,000 products
Variants
Safe and comfortable work
- The continuously extendable telescopic pole enables optimal height adjustment so that you can work comfortably and safely at height
- The handle of the aluminium pole has a comfortable coating that ensures a secure grip
High-quality workmanship
- The telescopic pole made of high-strength aluminium is very rigid and torsion-resistant thanks to its solid shaft and high-quality material
- The solid metal lock on the telescopic pole has a particularly powerful clamping effect, so that it is impact-resistant and does not move unintentionally
Optimal cutting performance
- The saw has a triple-ground, side-set and corrosion-protected high-performance saw blade
Flexible adjustment
- The telescopic pole can be continuously extended to any length from 1.75 to 3.20 m and securely fixed in place
- The pole saw can be flexibly mounted and removed in seconds using the click lock without the need for tools
Long service life
- The telescopic pole is very robust and sturdy thanks to the high-strength and thick-walled aluminium tube
- The tooth tips of the saw blade are pulse-hardened to ensure significantly reduced wear
For the care of trees up to a height of 5 m in gardening and landscaping
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!