For detailed information, other images and documents, please select individual articles from the following table.
Telescopic multi-equipment vehicle
Stable support for exterior wall and ceiling insulation
Register now and access more than 125,000 products
Variants
- Mounting surface 110x110 mm for anchorless installation using screws up to dia. 4 mm
- Cable routing integrated in the carrier arm
- Side insertion for flexible electrical conduit EN20
Telescopic products for a building façade without thermal bridges in accordance with EnEV/ETICS.
Leaks in the thermal enveloping surface can lead to moisture damage.
Thermal bridges are defined as localised weak points of a building envelope. At these points, significantly more cold air flows in or heat is dissipated.
For the safe installation of luminaires, motion detectors and many other appliances in and on insulated façades.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!