Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Ergonomic telescopic handle height-adjustable 1,575-2,780 mm
Ergonomic telescopic handle height-adjustable 1,575-2,780 mm - 1
Ergonomic telescopic handle height-adjustable 1,575-2,780 mm - 2
Ergonomic telescopic handle height-adjustable 1,575-2,780 mm - 3
Ergonomic telescopic handle height-adjustable 1,575-2,780 mm - 4
Ergonomic telescopic handle height-adjustable 1,575-2,780 mm - 5
Ergonomic telescopic handle height-adjustable 1,575-2,780 mm - 6
Ergonomic telescopic handle height-adjustable 1,575-2,780 mm - 7
Ergonomic telescopic handle height-adjustable 1,575-2,780 mm - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Ergonomic telescopic handle height-adjustable 1,575-2,780 mm

See product details

Available in 6 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

FDA-compliant raw materials


  • Also suitable for food use

  • Halal and Kosher-compliant


Simple cleaning and maintenance


  • Dishwasher safe (at max. 93°C)

  • Can be sterilised in an autoclave (max. 121°С)


Fully coloured and available in a variety of colours


Different colours reduce the risk of cross contamination



Phthalate-free