Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Telescopic appliance socket
Telescopic appliance socket - 1
Telescopic appliance socket - 2
Telescopic appliance socket - 3

For detailed information, other images and documents, please select individual articles from the following table.

Telescopic appliance socket

Stable support for exterior wall and ceiling insulation
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
  • Dimensions of appliance socket LxWxH: 68x60x50 mm

  • With 2 screw bosses for device screws dia. 3.2 mm

  • Cable routing integrated in the carrier arm

  • Introduction for 4 (lateral) and 2 (bottom) flexible electrical conduit EN20

  • Additional 12 (4x3) fixing holes for device screws dia. 3.2 mm
Notice

Telescopic products for a building façade without thermal bridges in accordance with EnEV/ETICS.


Leaks in the thermal enveloping surface can lead to moisture damage.


Thermal bridges are defined as localised weak points of a building envelope. At these points, significantly more cold air flows in or heat is dissipated.