For detailed information, other images and documents, please select individual articles from the following table.
Telescopic appliance socket
Stable support for exterior wall and ceiling insulation
Register now and access more than 125,000 products
Variants
- Dimensions of appliance socket LxWxH: 68x60x50 mm
- With 2 screw bosses for device screws dia. 3.2 mm
- Cable routing integrated in the carrier arm
- Introduction for 4 (lateral) and 2 (bottom) flexible electrical conduit EN20
- Additional 12 (4x3) fixing holes for device screws dia. 3.2 mm
Telescopic products for a building façade without thermal bridges in accordance with EnEV/ETICS.
Leaks in the thermal enveloping surface can lead to moisture damage.
Thermal bridges are defined as localised weak points of a building envelope. At these points, significantly more cold air flows in or heat is dissipated.
For the safe installation of outlets, switches and many other appliances in and on insulated façades.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!