The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Jaw head, telescopic pry bar, motor vehicle
Flexibly adjustable metal pry bar for maximum power transmission in confined spaces in the automotive sector.
Register now and access more than 125,000 products
Variants
- The head of the pry bar can be rotated through 180° and is securely locked using a pressure mechanism at the head.
- Lever length can be adjusted in steps of 10 mm using a push button.
- The pointed jaw enables optimal use even with low working gaps.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!