Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For attaching aluminium and steel profiles as well as sandwich elements to aluminium and steel substructures ≤ 5 mm
Galvanised steel, blue passivated (A3K), with AW drive
Case-hardened, zinc-plated blue passivated steel and sealing washer. For attaching steel profiles to steel substructures ≤ 5 mm
A2 stainless steel screw. For fastening aluminium profiles to aluminium substructures < 3 mm
With DIBt National technical approval for diameters 3.9 mm, 4.2 mm and 4.8 mm
WN 111-compliant, A2 stainless steel, shape C, with tip
Steel, black Delta Seal, PH drive
Steel case-hardened, galvanized blue passivert, with drill tip. For fastening steel profiles on steel substructures ≤ 3 mm
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, zinc-plated, blue passivated (A2K)
ASSY® 4 WH washer head screw Steel zinc plated partial thread washer head
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, plain
ASSY® 4 CS fittings screw Steel zinc plated full thread countersunk head
Flat washer For hexagon head bolts and nuts