Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Blancomida tap With a gently curved spout on a slender body
Blancomida tap With a gently curved spout on a slender body - 1
Blancomida tap With a gently curved spout on a slender body - 2
Blancomida tap With a gently curved spout on a slender body - 3
Blancomida tap With a gently curved spout on a slender body - 4
Blancomida tap With a gently curved spout on a slender body - 5

For detailed information, other images and documents, please select individual articles from the following table.

Blancomida tap With a gently curved spout on a slender body

For easy filling of tall pots and vases with extended working area due to 360° swivelling spout
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
  • Outlet can be swivelled 360°

  • Tap hole ∅ 35 mm required

  • Cartridge with ceramic sealing washers

  • Flexible connection hoses with 350 mm length and 3/8 inch nut for particularly easy and safe mounting

  • LGA-certified

  • DVGW certified