Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Blancomida S tap With a gently curved spout on a slender, straight body
Blancomida S tap With a gently curved spout on a slender, straight body - 1
Blancomida S tap With a gently curved spout on a slender, straight body - 2
Blancomida S tap With a gently curved spout on a slender, straight body - 3
Blancomida S tap With a gently curved spout on a slender, straight body - 4
Blancomida S tap With a gently curved spout on a slender, straight body - 5

For detailed information, other images and documents, please select individual articles from the following table.

Blancomida S tap With a gently curved spout on a slender, straight body

With pull-out 360° swivelling spout
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
  • Outlet can be swivelled 360°

  • Tap hole ∅ 35 mm required

  • Cartridge with ceramic sealing washers

  • Flexible connection hoses with 350 mm length and 3/8 inch nut for particularly easy and safe mounting

  • Plastic sprinkler with a nylon-coated sprinkler hose

  • Patented aerator for significantly lower calcification

  • Stabilisation plate for increasing the stability of the kitchen fitting when installed in stainless steel sinks

  • Equipped as standard with a backflow preventer and thus intrinsically safe according to DIN EN 1717

  • LGA-certified

  • DVGW certified