For detailed information, other images and documents, please select individual articles from the following table.
Blancomida S tap with a gently curved spout on a slender, straight body
With pull-out 360° swivelling spout
Register now and access more than 125,000 products
Variants
- Outlet can be swivelled 360°
- Tap hole ∅ 35 mm required
- Cartridge with ceramic sealing washers
- Flexible connection hoses with 350 mm length and 3/8 inch nut for particularly easy and safe mounting
- Plastic sprinkler with a nylon-coated sprinkler hose
- Patented aerator for significantly lower calcification
- Stabilisation plate for increasing the stability of the kitchen fitting when installed in stainless steel sinks
- Equipped as standard with a backflow preventer and thus intrinsically safe according to DIN EN 1717
- LGA-certified
- DVGW certified
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!