Adhesive nail
Adhesive nail - 1
Adhesive nail - 2
Adhesive nail - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive nail

Hot-dip galvanised, collated. Suitable for DIGA WO-HN 28/35

  • Length of nail: 25 mm
  • Diameter of nail: 2.8 mm
  • Head diameter: 7 mm
  • Material of the nail: Steel
  • Surface: Hot dip galvanized
  • Design: In magazine
  • Number of cartridges: 2 PCS
  • Contents: 30 ml
  • Number of nails: 2000 PCS
  • Length of magazine: 184 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length of nail Diameter of nail Head diameter Material of the nail Quantity PU
price/PU
0864902825
25 mm 2.8 mm 7 mm Steel
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
CAD data  | 
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
Scope of delivery:


  • Round-headed adhesive nails 24°

  • 2 gas cartridges 0864900002 (1 cartridge for approx. 1000 nails)

Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)