Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Angular steel table trolley

For detailed information, other images and documents, please select individual articles from the following table.

Angular steel table trolley

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Steel tube, dia. 26.9 x 1.75 mm

  • Castors with TPE tyres and ball bearings, zinc-plated housing

  • Locking device on the swivel castors in accordance with European Standard EN 1757-3

  • Loading surface made of wooden plate (MDF) with beech effect

  • Wood loading surfaces are placed flush into the profile

  • High load-bearing capacity thanks to profiled steel frame made of angular steel (40/40/4 mm)