The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Tubular steel, dia. 26.9 x 1.75 mm
- Castors with TPE tyres, ball bearings and zinc plated housing
- Lock on the swivel castors in accordance with European Standard EN 1757-3
- Beech effect engineered wood panel (MDF) loading surface
- Wood loading surfaces are secured in the angular frame below
- The extended edge is approx. 15 mm high
- Profiled steel frame made of angular steel 30/30/3 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!