For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Steel tube, dia. 26.9 x 1.75 mm
- Castors with TPE tyres and ball bearings, zinc-plated housing
- Locking device on the swivel castors in accordance with European Standard EN 1757-3
- With collection tray (60 litres) for transporting dirty, oily and greasy objects such as oil filters, tools, spare parts etc.
- Integrated drain valve, 1/2 inch
- Tray is tapered to the drain valve
- Zinc-plated grating, mesh size 30 x 30 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!