For detailed information, other images and documents, please select individual articles from the following table.
CM43 Clipper table saw
Wide and with a maximum mitre angle of 45°
Register now and access more than 125,000 products
Variants
- The maximum mitre angle of 45 degrees enables precise and versatile cutting
- The high idling speed ensures quick and efficient cutting
- With a powerful input of 1.8 kW, it is ideally suited for efficient work
- The large disc diameter enables deep cuts and a wide range of applications
- Safety class III ensures additional safety due to the protective extra-low voltage and insulation
Includes 350 mm diamond disc.
- Ideal for cutting masonry, concrete blocks, plaster and other construction materials
- The perfect machine for use in building construction, underground engineering, gardening and renovation work
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!