Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Table leg Magic
Table leg Magic - 1
Table leg Magic - 2
Table leg Magic - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Table leg Magic

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Adjustment range +30 mm/+10 mm, allowing fast, flexible height adjustment on uneven floors

  • In two pieces; quick final assembly or disassembly of the table legs for transport purposes by disconnecting the legs from the mounting plate

  • Large mounting plate made of cast aluminium, can also be installed on two table panels

  • Material: Anodised aluminium, ABS adjustable foot


Flange connection between the mounting plate and table leg


  • Friction-type positive connection

  • Final assembly without having to rotate the table legs

Specified dimensions not binding. Subject to technical changes!