Table frame TMQ70/3
Table frame TMQ70/3 - 1
Table frame TMQ70/3 - 2
Table frame TMQ70/3 - 3
Table frame TMQ70/3 - 4
Table frame TMQ70/3 - 5
Table frame TMQ70/3 - 6
Table frame TMQ70/3 - 7
Table frame TMQ70/3 - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Table frame TMQ70/3

Table frame with electrical height adjustment for ergonomic workplaces with tool-free attachment of the columns

  • Dynamic load capacity: 100 kg
  • Static load capacity: 200 kg
  • Min./max. height adjustment: 621-1281mm
  • Min./max. width adjustment: 1100-1700mm
  • Min. nominal voltage: 220 V/AC
  • Max. nominal voltage: 240 V/AC
  • Max. power input (standby): 0.1 W
  • Number of motors: 2 PCS
  • Stroke speed: 43 mm/s
  • Max. sound-pressure-level: 50 dB
  • Ausführung Säule: Form A
  • Dimension of column: Outer column 70 x 70 mm, Inner column 56 x 56 mm, Middle column 63 x 63 mm
  • Ausführung Tischbein: Form T
  • Material: Steel / plastic
  • Surface: Epoxy coating

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Operation Dynamic load capacity Static load capacity Quantity PU
price/PU
0683904001
Graphite black RAL 9011 Button with arrows 100 kg 200 kg
1 pcs
0683904002
Pure white RAL 9010 Button with arrows 100 kg 200 kg
1 pcs
0683904003
White aluminium RAL 9006 Button with arrows 100 kg 200 kg
1 pcs
0683904004
Graphite black RAL 9011 4-fold memory 100 kg 200 kg
1 pcs
0683904005
Pure white RAL 9010 4-fold memory 100 kg 200 kg
1 pcs
0683904006
White aluminium RAL 9006 4-fold memory 100 kg 200 kg
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

  • 2-way lift for greater stability

  • 3-section crossbeam for individual adjustment of table widths, flexible in application

  • With 230 V electric drive and operating unit for direct connection to the socket by means of a Euro plug (power cable 2 m)

  • Select between manual on/off switch or 4-way memory switch with height display, display switches off after 7 seconds

  • Built-in collision detection: Table stops and changes direction to prevent collision

  • Quick and tool-free assembly of the columns, which are pushed into the panel frame and are secured firmly by snapping into place with a click

  • The frame meets the requirements of the pendulum impact test in accordance with DIN 527