Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
300 SF table frame
300 SF table frame - 7
300 SF table frame - 1
300 SF table frame - 2

For detailed information, other images and documents, please select individual articles from the following table.

300 SF table frame

Electrically height-adjustable table frame, the entry-level solution to an ergonomic standing/seated workstation

  • Dynamic load capacity: 100 kg
  • Static load capacity: 150 kg
  • Min./max. height adjustment: 690-1180 mm
  • Min./max. width adjustment: 1010-1510 mm
  • Min. nominal voltage: 220 V/AC
  • Max. nominal voltage: 240 V/AC
  • Max. power input (standby): 0.1 W
  • Number of motors: 2 PCS
  • Stroke speed: 39 m/s
  • Max. sound-pressure-level: 55 dB
  • Version column: Form V
  • Dimension of column: Outer column 60 x 60 mm, Inner column 50 x 50 mm
  • Table leg version: Form T
  • Operation: Button with arrows
  • Material: Steel / plastic
  • Surface: Epoxy coating

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen