The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
1050 SF table frame
Electrically height-adjustable table frame, the entry-level solution to an ergonomic standing/seated workstation
Register now and access more than 125,000 products
Variants
Versatile and individually adjustable
- Width-adjustable telescopic crossbars in increments of 50 mm
- Suitable for tabletops with dimensions: Width 1,200 mm-1,800 mm, depth 750 mm-800 mm and table top thickness 25 mm
- With 230 V electric drive and operating unit for direct connection to the socket by means of a Euro plug (power cable length 1.80 m)
- In 4 trendy colours, crossbars in black
Safe and convenient height adjustment via hand switch
- Hand switch with 3-way memory and height display, display switches off after approx. 1 minute
- With automatic soft start/stop function: When the buttons are pressed, the table moves up or down without delay
- Built-in collision detection: Table stops and reverses direction to prevent collision
- For body heights up to approx. 1.95 m
Safe and robust
- 2-way lift for greater stability
Delivery time: approx. 5 working days
For office and desk workstations.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!