Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
670 SLS table frame
670 SLS table frame - 1
670 SLS table frame - 2
670 SLS table frame - 3
670 SLS table frame - 4
670 SLS table frame - 5
670 SLS table frame - 6
670 SLS table frame - 7

For detailed information, other images and documents, please select individual articles from the following table.

670 SLS table frame

Electrically height-adjustable table frame for modern, ergonomic standing/seated workstations

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Versatile and individually adjustable


  • Continuously width-adjustable telescopic crossbars for individual adjustment of table widths, flexible application (1,100-1,700 mm)

  • Suitable for tabletops with dimensions: Width 1,200-2,000 mm, depth 800-1,000 mm and tabletop thickness 25 mm

  • With 230 V electric drive and operating unit for direct connection to the socket by means of a Euro plug (power cable length 1.80 m)


Safe and convenient height adjustment via hand switch


  • Hand switch with three-way memory and height display

  • With automatic soft start/stop function

  • The display switches off after approx. 1 minute - if the buttons are pressed again, the table moves up or down right away

  • Built-in collision detection: Table stops and changes direction to prevent collision

  • For body heights up to approx. 2.10 m


Safe and robust


  • Two-way lift for greater stability

  • The frame meets the requirements of the pendulum impact test in accordance with DIN 527