For detailed information, other images and documents, please select individual articles from the following table.
Table and floor scraper with polyamide blade
For removing stubborn food residues from floors and stainless steel surfaces
Register now and access more than 125,000 products
Variants
Nylon blade (polyamide)
- Prevents scratches
- Suitable for sensitive surfaces
FDA-compliant raw materials
- Specially for use in food processing
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Free from phthalates and bisphenol A
With the flexible table and floor scraper made of nylon, stubborn food residues can be optimally removed from floors and stainless steel surfaces. It can be used with any Vikan shaft.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!