For detailed information, other images and documents, please select individual articles from the following table.
Hydraulic oil TRIATHLON® HVLP 46
High-performance hydraulic oil compatible with all commercially available sealing compounds as well as steel, non-ferrous metals and light metals.
Register now and access more than 125,000 products
Variants
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
- High product safety
- Extensive manufacturer approvals
Only high-quality first refinery products and raw materials are used in TRIATHLON oils
Fulfils key specifications of automotive manufacturers (DIN 51524 Part 3 and ISO VG 46)
Offers optimal wear and corrosion protection and consistent viscosity with large temperature fluctuations and high thermal loads.
Follow the vehicle, gearbox and aggregate manufacturers’ specifications. However, full effectiveness only when used unmixed.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
High-performance hydraulic oil compatible with all commercially available sealing compounds as well as steel, non-ferrous metals and light metals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!