The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Barrier grille 0993899305 approved in accordance with RSA21 in longitudinal barrier
- Barrier grille 0993899335 approved in accordance with RSA21
- Foil stuck on one side
- With fixed lamp sockets
- Insertion tube dia. 42 mm made of hot-dip galvanised steel
- Break-proof plastic union bracket
- Central, ergonomic carrying handle
- Does not conduct electricity in accordance with DIN VDE 0681
- Sturdy plastic body with film edge protection
Supplied without bollard base.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!