TIG welding rod for stainless steel welding

For detailed information, other images and documents, please select individual articles from the following table.

TIG welding rod for stainless steel welding

  • Length: 1000 mm
  • Weight: 5 kg
  • Material designation: SG X2 CrNiMo 1912
  • Material: Stainless steel, 1.4430, X2CrNiMo19-13
  • Composition of the solder component (weight %) of C: 0.025 %
  • Min. elasticity limit (Rp 0.2 value): 350 N/mm²
  • Shielding gas: Argon
  • Min./max. tensile strength: 600-700 N/mm²
  • Min. breaking elongation: 30 %

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter Length Weight Material designation Quantity PU
price/PU
09827110
1 mm 1000 mm 5 kg SG X2 CrNiMo 1912
5 pcs
09827132
3.2 mm 1000 mm 5 kg SG X2 CrNiMo 1912
5 pcs
09827116
1.6 mm 1000 mm 5 kg SG X2 CrNiMo 1912
5 pcs
09827120
2 mm 1000 mm 5 kg SG X2 CrNiMo 1912
5 pcs
09827124
2.4 mm 1000 mm 5 kg SG X2 CrNiMo 1912
5 pcs
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
CAD Data  | 
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
  • SG X2 CrNiMo 1912, DIN 8556

  • Designation in accordance with AWS A 5.9: ER 316 L-Si

  • Material number 1.4430
Notice

Welding rods are welded with DC pole.