TIG welding rod for aluminium welding

For detailed information, other images and documents, please select individual articles from the following table.

TIG welding rod for aluminium welding

  • Length: 1000 mm
  • Weight: 5 kg
  • Material designation: S-AIMg 5
  • Material: Aluminium base alloy, AIMg5
  • Mn composition of the brazing solder (weight-%): 0.6 %
  • Min. elasticity limit (Rp 0.2 value): 90 N/mm²
  • Mg composition of the brazing solder (weight-%): 5.5 %
  • Ti composition of the brazing solder (weight-%): 0.2 %
  • Shielding gas: Pure argon
  • Min./max. tensile strength: 220-260 N/mm²
  • Min. breaking elongation: 20 %

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter Length Weight Material designation Quantity PU
price/PU
09827520
2 mm 1000 mm 5 kg S-AIMg 5
5 pcs
09827524
2.4 mm 1000 mm 5 kg S-AIMg 5
5 pcs
09827532
3.2 mm 1000 mm 5 kg S-AIMg 5
5 pcs
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
CAD Data  | 
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
  • S-AIMg 5, DIN 1732

  • Designation in accordance with ASME: ER 5356

  • Material number 3.3556
Notice

Welding rods are welded with AC.