Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)
Hex head screw with thread up to head ISO 4017, A2-70 stainless steel, plain
Hexagon bolt with thread up to the head DIN 933, steel 8.8, zinc-plated, blue passivated (A2K)
Hex head screw with shank ISO 4014, steel 8.8, zinc-plated, blue passivated (A2K)
Hexagonal bolt with shank ISO 4014, plain A2-50 and A2-70 stainless steel
Hexagon bolt with thread up to the head DIN 933, A2 stainless steel, plain
Hexagon bolt with thread up to the head ISO 4017, A4-70 stainless steel, plain
Hexagon head bolt DIN EN 14399-4, steel 10.9, hot-dip galvanised (hdg), for high-strength structural bolting assembly