For detailed information, other images and documents, please select individual articles from the following table.
W-IP hammer head bolt
Provides an intelligent solution for fast and efficient installation
Register now and access more than 125,000 products
Variants
- Toothing of the hammer head ensures impressive load transfer along and across the profile axis
- High-quality zinc-flake coating ideal for demanding, corrosive environments
- Clever square shank prevents against twisting
- Marking notch allows setting to be indicated effortlessly
- Guarantees precision and error-free installation
- Plastic sleeve with integrated spring action holds the screw in place in the slotted hole when it is loosened
- Paired, symmetrical arrangement increases the load capacity
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!