T-handle wrench, hexagon socket

For detailed information, other images and documents, please select individual articles from the following table.

T-handle wrench, hexagon socket

Side tip

  • Material of the grip handle: 2-component plastic

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Blade length Handle width x length x length of side tip Blade length in inches Quantity PU
price/PU
061313310
10 mm 200 mm 39 x 117 x 22 mm 8 in
061313304
4 mm 200 mm 27 x 82 x 13 mm 8 in
061313303
3 mm 200 mm 27 x 82 x 13 mm 8 in
061313306
6 mm 200 mm 35 x 105 x 17 mm 8 in
061313305
5 mm 200 mm 35 x 105 x 17 mm 8 in
061313308
8 mm 200 mm 35 x 105 x 17 mm 8 in
0613132025
2.5 mm 150 mm 27 x 82 x 13 mm 6 in
061313208
8 mm 150 mm 35 x 105 x 17 mm 6 in
061313203
3 mm 150 mm 27 x 82 x 13 mm 6 in
061313204
4 mm 150 mm 27 x 82 x 13 mm 6 in
061313205
5 mm 150 mm 35 x 105 x 17 mm 6 in
061313206
6 mm 150 mm 35 x 105 x 17 mm 6 in
0613133025
2.5 mm 200 mm 27 x 82 x 13 mm 8 in
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
CAD data  | 
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
  • Blade: Hexagon blade with side tip, matt chrome-plated

  • Tip: Size similar to DIN 911