T-handle hexagon socket with ball head

For detailed information, other images and documents, please select individual articles from the following table.

T-handle hexagon socket with ball head

Side tip

  • Material of the grip handle: 2-component plastic

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Blade length Handle width x length x length of side tip Blade length in inches Quantity PU
price/PU
061313005
5 mm 150 mm 35 x 105 x 17 mm 6 in
061313008
8 mm 150 mm 35 x 105 x 17 mm 6 in
061313006
6 mm 150 mm 35 x 105 x 17 mm 6 in
061313110
10 mm 200 mm 39 x 117 x 22 mm 8 in
061313112
12 mm 200 mm 39 x 117 x 22 mm 8 in
061313105
5 mm 200 mm 35 x 105 x 17 mm 8 in
061313106
6 mm 200 mm 35 x 105 x 17 mm 8 in
061313108
8 mm 200 mm 35 x 105 x 17 mm 8 in
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Blade: Hexagon blade with side tip, matt chrome-plated

  • Tip: Size similar to DIN 911

  • Ball head for screwing at angles of up to 25°

  • Black Point