T-handle hexagon socket with ball head

For detailed information, other images and documents, please select individual articles from the following table.

T-handle hexagon socket with ball head

Side tip

  • Material of the grip handle: 2-component plastic

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Blade length Handle width x length x length of side tip Blade length in inches Quantity PU
price/PU
061313005
5 mm 150 mm 35 x 105 x 17 mm 6 in
061313008
8 mm 150 mm 35 x 105 x 17 mm 6 in
061313006
6 mm 150 mm 35 x 105 x 17 mm 6 in
061313110
10 mm 200 mm 39 x 117 x 22 mm 8 in
061313112
12 mm 200 mm 39 x 117 x 22 mm 8 in
061313105
5 mm 200 mm 35 x 105 x 17 mm 8 in
061313106
6 mm 200 mm 35 x 105 x 17 mm 8 in
061313108
8 mm 200 mm 35 x 105 x 17 mm 8 in
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
CAD data  | 
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
  • Blade: Hexagon blade with side tip, matt chrome-plated

  • Tip: Size similar to DIN 911

  • Ball head for screwing at angles of up to 25°

  • Black Point