T-handle, TX with side tip
T-handle, TX with side tip - 1
T-handle, TX with side tip - 2
T-handle, TX with side tip - 3

For detailed information, other images and documents, please select individual articles from the following table.

T-handle, TX with side tip

TX socket

  • Surface: Chrome plated

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Blade length Handle width x length x length of side tip Surface Quantity PU
price/PU
061314009
TX9 100 mm 27 x 82 x 13 mm Chrome plated
061314010
TX10 100 mm 27 x 82 x 13 mm Chrome plated
061314015
TX15 100 mm 27 x 82 x 13 mm Chrome plated
061314020
TX20 200 mm 35 x 105 x 17 mm Chrome plated
061314025
TX25 200 mm 35 x 105 x 17 mm Chrome plated
061314027
TX27 200 mm 35 x 105 x 17 mm Chrome plated
061314030
TX30 200 mm 35 x 105 x 17 mm Chrome plated
061314045
TX45 200 mm 39 x 117 x 22 mm Chrome plated
061314040
TX40 200 mm 35 x 105 x 17 mm Chrome plated
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Integrated side tip


  • Effortless tightening and loosening of screw connections.

  • Particularly suitable for rusted and seized screw connections.


High-quality blade


  • Matt chrome-plated hexagon blade for optimal corrosion protection and long service life.

  • High-quality special steel ensures optimal balance of ductility and wear resistance.


Multi-component handle comprising solid core and soft casing


  • Highly slip-proof special black plastic ensures maximum torque transfer.

  • Solid core and soft casing ensure rigidity and a secure grip.

  • Ergonomically adapted handle for a comfortable grip and fatigue-free operation.

  • Integrated drilled hole for storage on tool rack.


Black Point tip


Higher torque and a precise fit



One-piece blade


Resistant even to extremely high stresses



Output: For TX socket