Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
System workbench 2000 mm with 2 height-adjustable workbench feet

For detailed information, other images and documents, please select individual articles from the following table.

System workbench 2000 mm with 2 height-adjustable workbench feet

Modular system workbench with a wide range of applications for daily use

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Even load capacity up to 400 kg

  • Solid worktop ensures robust applications and long-lasting use

  • Height-adjustable workbench feet made of section tube 60x30 mm with a continuous adjustment range from 825 to 1050 mm offer optimally adaptable working heights

  • An extensive range of accessories complements the workbench to create an individual workplace

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface