Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
System workbench 2000 mm with 2 height-adjustable workbench feet and combination wall-mounted cabinet 8.6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System workbench 2000 mm with 2 height-adjustable workbench feet and combination wall-mounted cabinet 8.6

Modular system workbench with a wide range of applications for daily use

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Even load capacity up to 400 kg

  • Solid worktop ensures robust applications and long-lasting use

  • Height-adjustable workbench feet made of section tube 60x30 mm with a continuous adjustment range from 825 to 1050 mm offer optimally adaptable working heights

  • The system wall-mounted cabinets 8.6 can be flexibly fitted with accessories and organisational elements within the system dimension

  • An extensive range of accessories complements the workbench to create an individual workplace

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface

  • Combination cabinet 8.6: The combination of drawers and wing door cabinet offers the benefits of both cabinet types

  • Drawer block: Lock element with mechanical cylinder lock and labelling field, aluminium handle strip in haptic design and upmarket design with labelling options and roller-mounted full-extension slides with 80 kg load capacity

  • Wing door block: Single leaf with reinforcement profile on the inside and recessed handle with turning handle and mechanical cylinder lock and all interior elements can be adjusted, converted and retrofitted in a grid size of 30 mm