Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
System workbench 1500 mm with 2 height-adjustable workbench feet and drawer wall-mounted cabinet 8.6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System workbench 1500 mm with 2 height-adjustable workbench feet and drawer wall-mounted cabinet 8.6

Modular system workbench with a wide range of applications for daily use

See product details

Available in 16 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Even load capacity up to 400 kg

  • Solid worktop ensures robust applications and long-lasting use

  • Height-adjustable workbench feet made of section tube 60x30 mm with a continuous adjustment range from 825 to 1050 mm offer optimally adaptable working heights

  • The system wall-mounted cabinets 8.6 can be flexibly fitted with accessories and organisational elements within the system dimension

  • An extensive range of accessories complements the workbench to create an individual workplace

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface

  • Drawer cabinet 8.6: Lock element with mechanical cylinder lock and labelling field, aluminium handle strip in haptic design and upmarket design with labelling options and roller-mounted full-extension slides with 80 kg load capacity