The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
System workbench 1500 mm with 1 fixed workbench foot and combination undercounter cabinet 8.6
Modular system workbench with a wide range of applications for daily use
Register now and access more than 125,000 products
Variants
- Even load capacity up to 800 kg
- Solid worktop ensures robust applications and long-lasting use
- The fixed workbench feet made of section tube 60x30 mm and the undercounter cabinet 8.6 in two heights offer the choice of the suitable working height with high stability
- The system cabinet 8.6 can be flexibly fitted with accessories and organisational elements within the system dimension
- An extensive range of accessories complements the workbench to create an individual workplace
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
- Combination cabinet 8.6: The combination of drawers and wing door cabinet offers the benefits of both cabinet types
- Drawer block: Lock element with mechanical cylinder lock and labelling field, aluminium handle strip in haptic design and upmarket design with labelling options and roller-mounted full-extension slides with 80 kg load capacity
- Wing door block: Single-leaf with reinforcement profile on the inside and recessed handle with turning handle and mechanical cylinder lock. All interior elements can be adjusted, converted and retrofitted in a grid size of 30 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!