System transport trolley
System transport trolley - 1
System transport trolley - 2
System transport trolley - 3
System transport trolley - 4
System transport trolley - 5
System transport trolley - 6
System transport trolley - 7
System transport trolley - 8
System transport trolley - 9

For detailed information, other images and documents, please select individual articles from the following table.

System transport trolley

Für die ORSY System-Koffer der Größe 8.4 und 4.4 und ORSY Bull einsetzbar

  • Load capacity: 100 kg
  • Handle height: 1100 mm
  • Toe plate width: 490 mm
  • Toe plate depth: 270 mm
  • Toe plate thickness: 10 mm
  • Wheel diameter: 180 mm
  • Tyre colour: Black
  • Material of the tyre: Solid rubber
  • Material of the wheel: Plastic

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Load capacity Handle height Toe plate width Toe plate depth Quantity PU
price/PU
5581038060
100 kg 1100 mm 490 mm 270 mm
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
Art.-no. Cust. Mat. No.
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
  • Variable height adjustment up to 1100 mm enables easy adjustment to the operator's body size

  • Large-profile wheels enable use outdoors

  • Rounded crossbars enable round items to be transported

  • Sturdy crossbars make it easier to tilt heavy loads

  • Rounded handles for comfort

  • Three-point fixing mechanism possible via tensioning belt