The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Universal system plate
System sign for safety harness system for attachment to single anchor points with DIBt National technical approval or European Technical Assessment (ETA)
Register now and access more than 125,000 products
Variants
- Mounting on intermediate or end/corner support (only with 40/43 mm diameter) with DIBt National technical approval or European Technical Assessment (ETA)
- Continuous fall arrester on roofs and on/in buildings for ergonomic work
- Reduced force transmission to the structure through defined plastic deformation of the single anchor points in the event of a fall
- Resistant to corrosion and weathering: made of stainless steel (min. A2)
- 8 mm thick stainless steel cable (V4A)
- Aluminium system sign with relevant system data
Observe the installation instructions and approvals for the fasteners and single anchor point.
- DIBt National technical approval Z-14.9-868
- Also certified in accordance with DIN EN 795:2012 Type C (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
- Suitable for securing up to a maximum of 3 persons in connection with personal protective equipment against falling
- Installation possible on the roof, overhead and in buildings
- Installation possible on single anchor points with national technical approval, European Technical Assessment (ETA), approval in individual cases, DIBt National technical approval, project-related type approval (Berlin) and measured rigid surfaces (steel, concrete components)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!