The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Shelf For system hinged door cabinet
Stable construction with a load capacity of 50 or 100 kg depending on the system width
Register now and access more than 125,000 products
Variants
- Tailor-made combinations and flexible, simple planning
- The shelves can be used in all housings with hinged doors in the respective system dimensions thanks to uniform system dimensions.
- The shelves can be adjusted and retrofitted in the system with a grid size of 30 mm.
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!