Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Retrofitting kit for height adjustment For system cabinet workbench

For detailed information, other images and documents, please select individual articles from the following table.

Retrofitting kit for height adjustment For system cabinet workbench

For subsequent extension of system cabinet workbenches

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Using the height adjustment, the working height can be ergonomically optimally adapted to the individual application, from 985 to 1120 mm

  • The adjustment elements can be set in increments of 15 mm and are firmly screwed into place with the holes in the workbench foot

  • Design of the foot insert in sheet steel, powder-coated

  • Even load of the retrofitted cabinet workbench is 400 kg