For detailed information, other images and documents, please select individual articles from the following table.
Retrofitting kit for height adjustment For system cabinet workbench
For subsequent extension of system cabinet workbenches
Register now and access more than 125,000 products
Variants
- Using the height adjustment, the working height can be ergonomically optimally adapted to the individual application, from 985 to 1120 mm
- The adjustment elements can be set in increments of 15 mm and are firmly screwed into place with the holes in the workbench foot
- Design of the foot insert in sheet steel, powder-coated
- Even load of the retrofitted cabinet workbench is 400 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!