Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pull-out tray For system hinged door cabinet
Pull-out tray For system hinged door cabinet - 1
Pull-out tray For system hinged door cabinet - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Pull-out tray For system hinged door cabinet

For easy and clear access to the contents of the cabinet

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Tailor-made combinations and flexible, simple planning

  • The pull-out trays can be used in all housings with wing doors in the respective system dimensions due to uniform system dimensions

  • The pull-out trays can be adjusted and retrofitted in the system with a grid size of 30 mm

  • Can be used as a temporary work surface and storage area

  • Pull-out shelf, microstructure powder coating

  • Roller-mounted full-extension slides with a load capacity of 80 kg, in system dimension 16.8 also up to 150 kg
Application area