Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Divider assortment With compartment rails and compartment dividers for system dimensions 12.8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Divider assortment With compartment rails and compartment dividers for system dimensions 12.8

Dividers made of zinc-plated sheet steel for practical and flexible partitioning of the drawers, adapted to the respective drawer dimensions.

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Tailor-made combinations and flexible, simple planning

  • The partition assortment can be used in all the drawers in the respective system dimensions thanks to uniform system dimensions.

  • Available in two heights. Suitable for box height 60 mm for panel heights 90 and 120 mm and for box height 114 mm for panel heights above 150 mm.

  • The compartment rails and compartment dividers can be easily fixed with plastic holders and changed or extended at any time. The compartment rails can also be screwed into the pre-punched drawer box base.

  • Due to the system dimensions, the compartment rails and dividers in the drawers can be combined with all the foam and tray inserts as well as system boxes from ORSY® System World and non-slip mats can be added