The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Non-slip mats, cut to system dimensions
For safe storage and protection of tools against slipping
Register now and access more than 125,000 products
Variants
- Tailor-made combinations and flexible, simple planning
- The non-slip mats can be used in all the drawers in the respective system dimensions thanks to uniform system dimensions
- For placing into drawers. Can be used in conjunction with compartment rails and dividers
- Material: PVC soft foam with inner PES carrier
- Thickness: 3 mm
- High tear resistance and temperature resistance. Limited resistance to petrol, diesel and oil
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!