Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Travel package for system cabinet

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Travel package for system cabinet

With the travel package set, stationary cabinets can also be retrofitted into a mobile cabinet.

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The set includes the sheet steel panel, two swivel castors with locking brake, two fixed castors, one sliding handle and one anti-roll-off edging with soft foam mat.

  • When ordered, the set is delivered ready-assembled in conjunction with a stationary cabinet.

  • Retrofitting is possible at any time. Please observe the safety instructions for this

  • Can be used with cabinet housings of the system factory equipment
Notice

Safety precaution: The expansion of a stationary cabinet or the subsequent conversion with the panel set is only possible to a limited extent. Watch out for risk of tipping, especially in high cabinets and cabinets with hinged doors. When moving, it must be ensured that the cabinet housing is locked and that all drawers and doors are closed. The maximum permissible cabinet height for retrofitting is 795 mm for system dimension 8.6 and 915 mm for system dimensions 12.6 and 16.6. The total load capacity of the travel package is 210 kg for system dimension 8.6 and 600 kg for system dimensions 12.6 and 16.6. Please note the dead load of the cabinet.