The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Inside drawer For system hinged door cabinet
Roller-mounted full-extension slides with a load capacity of 80 kg, in system dimension 16.8 also up to 150 kg load capacity
Register now and access more than 125,000 products
Variants
- Tailor-made combinations and flexible, simple planning
- The concealed drawers can be used in all housings with wing doors in the respective system dimensions due to uniform system dimensions
- Internal dimensions in line with system dimensions to accommodate all foam and tray inserts as well as system boxes from ORSY® System World, compartment rails and compartment dividers, non-slip mats
- The concealed drawers can be adjusted and retrofitted in the system with a grid size of 30 mm.
- Drawer panel with chamfered handle strip, microstructure powder coating
Wing doors must be opened to an angle of 180°.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!