Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Retrofit set For height adjustment of the workbench

For detailed information, other images and documents, please select individual articles from the following table.

Retrofit set For height adjustment of the workbench

For subsequent extension of fixed workbench feet
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
  • The height adjustment facility allows for ergonomic adaptation to suit the application

  • The adjustment elements can be set in increments of 30 mm and are firmly screwed into place with the holes in the workbench foot

  • Design of the foot insert in sheet steel, powder-coated

  • Even load of the retrofitted workbench is 400 kg

  • The set consists of 4 foot inserts