Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
System drawer cabinet, mobile 8.6: 574x603 mm

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System drawer cabinet, mobile 8.6: 574x603 mm

Stable and torsion-free construction with a practical sliding handle and a load capacity of up to 210 kg incl. dead load for heavy-duty use in production, storage and operation

See product details

Available in 17 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Drawer cabinet housing mobile


  • Safety drawer lock prevents the opening of several drawers at the same time and the risk of tipping

  • Lock element with mechanical cylinder lock and labelling field. Design of individual locking circuits, locking systems or electronic locks possible across all product groups.

  • High-quality castor set with rubber tread. Two swivel castors each with locking device and two fixed castors allow for comfortable pushing. The anti-roll-off edging with non-slip mat prevents objects from falling.

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface.


Drawers


  • Aluminium handle strip in haptic design and upmarket design with labelling options

  • Internal dimensions in line with system dimensions to accommodate all foam and tray inserts as well as system boxes from ORSY® System World, compartment rails and compartment dividers, non-slip mats

  • Practical assortments available as accessories for dividing drawers

  • Roller-mounted full-extension system with a load capacity of 80 kg
Notice

When moving, it must be ensured that the cabinet housing is locked and that all drawers are closed.