For detailed information, other images and documents, please select individual articles from the following table.
LATENTO system control
Highly efficient solar-thermal energy system with minimal heat loss and high solar energy yield for efficient water heating
Register now and access more than 125,000 products
Variants
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- Heating controller for efficient control of weather-compensated heating systems with different heat sources and solar-thermal system
- Selectable functions for unused relays
- Optional flow measurement with VFS sensor
- With 11 pre-programmed hydraulic variants in accordance with the IVT installation suggestions, 13 pre-programmed basic systems with heating circuit, solar and heat generator functions, simple and clear operation via four input buttons, built-in commissioning assistant
- Real time clock (RTC) with > 24 h power reserve
- Eight sensor inputs for PT 1000 sensors
- Two electrical outputs for speed regulation of standard pumps
- Two PWM/0-10 V connections for high-efficiency pumps
- Four 230 V AC mechanical relay outputs
- One relay output with potential-free changeover contact
- Two sockets for VFS or RPS sensors
- Two CAN sockets
- Socket for RC21 room controller
- Micro SD slot incl. 2 GB card
Solarthermics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!